This product requires certification to purchase.

10.3 oz. Cove Base Construction Adhesive in Off White

DAP

Beats the Nail® 10.3 oz. Cove Base Construction Adhesive in Off White

  • Fast #
  • Part #D7079825032
  • Item #4669945
  • Manufacturer Part #7079825032
5 out of 5 Customer Rating
Brand image
DAP

Beats the Nail® 10.3 oz. Cove Base Construction Adhesive in Off White

  • Fast #
  • Part #D7079825032
  • Item #4669945
  • Manufacturer Part #7079825032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low VOC content
  • This latex-based adhesive is specially formulated for the rapid installation of vinyl or rubber cove base to most interior wall surfaces
  • Non-staining and water resistant when dry
  • It is low odor and cleans up easily with soap and water
  • Interior use
  • Requires Certification

Specifications

Collection:
Beats the Nail®
Color Finish Name:
Off White
Maximum Temperature:
120
Product Type:
Construction Adhesive
Size:
10.3 oz
UPC:
070798109346