This product requires certification to purchase.

28 oz. Drywall Construction Adhesive in Tan

DAP

Beats the Nail® 28 oz. Drywall Construction Adhesive in Tan

  • Fast #
  • Part #D25037
  • Item #4669946
  • Manufacturer Part #25037
5 out of 5 Customer Rating
Brand image
DAP

Beats the Nail® 28 oz. Drywall Construction Adhesive in Tan

  • Fast #
  • Part #D25037
  • Item #4669946
  • Manufacturer Part #25037
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Specially formulated for bonding drywall, paneling and plywood to wood or steel framing
  • Reduces fastener use
  • Quick-grab formula requires less bracing
  • Interior use
  • Requires Certification

Specifications

Collection:
Beats the Nail®
Color Finish Name:
Tan
Maximum Temperature:
160
Product Type:
Construction Adhesive
Size:
28 oz
UPC:
070798250376