This product requires certification to purchase.

10 oz. Sealant in White

DAP

Butyl-Flex® 10 oz. Sealant in White

  • Fast #
  • Part #D7079818182
  • Item #2190693
  • Manufacturer Part #7079818182
3.7 out of 5 Customer Rating
Brand image
DAP

Butyl-Flex® 10 oz. Sealant in White

  • Fast #
  • Part #D7079818182
  • Item #2190693
  • Manufacturer Part #7079818182
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-1311
Application:
Windows, Doors, Siding, Trim
Collection:
Butyl-Flex®
Color Finish Category:
Whites
Color Finish Name:
White
Product Type:
Sealant
Size:
10 oz
Temperature Range:
-40 to 180 Deg F
UPC:
070798181847