This product requires certification to purchase.

12 oz. Multi-Purpose Foam Sealant

DAP

Daptex® 12 oz. Multi-Purpose Foam Sealant

  • Fast #
  • Part #D7079818836
  • Item #3772313
  • Manufacturer Part #7079818836
5 out of 5 Customer Rating
Brand image
DAP

Daptex® 12 oz. Multi-Purpose Foam Sealant

  • Fast #
  • Part #D7079818836
  • Item #3772313
  • Manufacturer Part #7079818836
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The innovative latex polymer foam technology provides water resistance and is paintable with latex paints once cured
  • Helps reduce energy loss as well as pest infiltration
  • Ideal for sealing air leaks to improve energy efficiency and reduce heating and cooling costs
  • Non-clogging and reusable applicator
  • Indoor/outdoor use
  • Requires Certification

Documents


Specifications

Application:
Indoor, Outdoor, General Purpose
CARB OTC LEED Compliant:
No
Collection:
Daptex®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic, Latex
Material Type:
Polymer
Maximum Temperature:
150
NSF Certified:
No
Product Type:
Foam Sealant
Proposition 65:
WARNING: Reproductive Harm-www.P65warning.ca.gov
Size:
12 oz
UL Listed:
No
UPC:
070798188365