Advanced Exterior Sealant in White
Dynaflex Ultra™ Advanced Exterior Sealant in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Weather max technology™ for all weather protection
- Resists UV fading and dirt pick-up
- Ready for painting just one hour after rain
- Lifetime mold and mildew-resistance
Documents
Specifications
- ASTM:
- ASTM C-920
- Collection:
- Dynaflex Ultra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Sealant
- Size:
- 10.1 fl oz
- UPC:
- 070798182110