This product requires certification to purchase.

DAP DYNAFLEX ULTRA ADVANCED EXTERIOR SEALANT BROWN 10.1 OZ

DAP

Dynaflex Ultra™ DAP DYNAFLEX ULTRA ADVANCED EXTERIOR SEALANT BROWN 10.1 OZ

  • Fast #
  • Part #D7079818217
  • Item #9917118
  • Manufacturer Part #7079818217
3.3 out of 5 Customer Rating
Brand image
DAP

Dynaflex Ultra™ DAP DYNAFLEX ULTRA ADVANCED EXTERIOR SEALANT BROWN 10.1 OZ

  • Fast #
  • Part #D7079818217
  • Item #9917118
  • Manufacturer Part #7079818217
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Formulated with innovative Weather Max Technology for All Weather Protection
  • Lifetime mold, mildew & algae resistance guarantee
  • Resists UV fading, yellowing & dirt pick-up
  • Sealant stays looking clean & new
  • 1 hour rain & paint ready
  • 100% waterproof & weatherproof seal
  • Easy water clean-up & low odor
  • Won’t crack, crumble, chalk, bubble or break down
  • Strong adhesion to wide variety of common building materials
  • Exterior/interior use
  • Requires Certification

Documents


Specifications

Collection:
Dynaflex Ultra™
Color Finish Category:
Browns
Color Finish Name:
Brown
Material:
Rubber
Material Type:
Latex
Size:
10.1 oz
UPC:
070798182172