6 Eclipse Rapid Wall Rep Patch
Eclipse™ 6 Eclipse Rapid Wall Rep Patch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4x stronger than drywall itself - superior impact resistance
- All-in-one, mess free - no spackling, sanding or tools required
- Finish project faster - paint immediately & finish in minutes
- Permanent, long-lasting - won't peel or lose adhesion over time
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Eclipse™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-31/100 in
- Length:
- 3-3/4 in
- Material:
- Adhesive
- Product Type:
- Wall Repair Patch
- Size:
- 6 in
- UPC:
- 070798091665
- Width:
- 7-81/100 in