1 gal Lightweight Spackling (RTU)
Fast 'N Final® 1 gal Lightweight Spackling (RTU)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ability to patch & prime in one step, saving time and money
- Paint ready in 30 minutes
- No sanding required
- Won't sink or shrink
Documents
Specifications
- Application:
- Drywall, Exterior, Interior, Plaster, Stucco, Wood
- Collection:
- Fast 'N Final®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 8-1/4
- Product Type:
- Spackling
- Proposition 65:
- WARNING: Cancer-www.P65warning.ca.gov
- Size:
- 1 gal
- UPC:
- 070798121430