This product requires certification to purchase.

10.1 oz. Silicone Latex Caulk in Biscuit

DAP

Kwik Seal Plus® 10.1 oz. Silicone Latex Caulk in Biscuit

  • Fast #
  • Part #D7079818519
  • Item #4124295
  • Manufacturer Part #7079818519
3.4 out of 5 Customer Rating
Brand image
DAP

Kwik Seal Plus® 10.1 oz. Silicone Latex Caulk in Biscuit

  • Fast #
  • Part #D7079818519
  • Item #4124295
  • Manufacturer Part #7079818519
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Premium adhesive caulk with Microban® Antimicrobial Product Protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk
  • Provides maximum adhesion and a watertight seal
  • Low odor
  • Paintable
  • Treated with Microban® to fight mold mildew and stains
  • Requires Certification

Documents


Specifications

Collection:
Kwik Seal Plus®
Color Finish Name:
Biscuit
Material:
Silicone
Product Type:
Caulk
Proposition 65:
WARNING: Cancer-www.P65warning.ca.gov
Size:
10.1 oz
Temperature Range:
-30 Deg F to 180 Deg F
UPC:
070798185197