20 oz. Triple Expanding Foam Sealant
Max Fill™ 20 oz. Triple Expanding Foam Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Triple expansion to fill gaps greater than 1"
- Weather-resistant bond seals out drafts
- Blocks drafts, pests and insects
- Interior / exterior use
- Reusable adapter + bonus straw for more projects per can and less waste
- Paintable / sandable
- Saves energy
- Class 1 fire rated
Documents
Specifications
- ASTM:
- ASTM C-1536, ASTM E-84
- Application:
- Ceiling, Wall, Interior, Exterior
- CARB OTC LEED Compliant:
- No
- Collection:
- Max Fill™
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Material:
- Foam
- NSF Certified:
- No
- Product Type:
- Foam Sealant
- Size:
- 20 oz
- Temperature Range:
- 60 to 100 Deg F (15 to 38 Deg C)
- UL Listed:
- UL 723
- UPC:
- 075650000328