10.8 oz. Silicone Rubber Sealant in Clear
Silicone Plus™ 10.8 oz. Silicone Rubber Sealant in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low VOC content
- Improves energy efficiency
- Cured sealant is mold and mildew resistant
- Indoor/outdoor use
Specifications
- ASTM:
- ASTM C-920, ASTM Class 25
- Application:
- Doors, Pipe, Siding, Vent, Windows
- CARB OTC LEED Compliant:
- No
- Collection:
- Silicone Plus™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- FM Approved:
- No
- Height:
- 12 in
- Length:
- 6 in
- Material:
- Silicone Rubber
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer-www.P65warning.ca.gov
- SCAQMD Compliant:
- Yes
- Size:
- 10.8 oz
- Temperature Range:
- -40 to 300 Deg F
- UL Listed:
- No
- UPC:
- 070798087712
- Width:
- 6 in