This product requires certification to purchase.

9.8 oz. Commercial Kitchen Silicone Caulk Sealant in Clear

DAP

9.8 oz. Commercial Kitchen Silicone Caulk Sealant in Clear

  • Fast #
  • Part #D7079808658
  • Item #4861576
  • Manufacturer Part #7079808658
4.4 out of 5 Customer Rating
Brand image
DAP

9.8 oz. Commercial Kitchen Silicone Caulk Sealant in Clear

  • Fast #
  • Part #D7079808658
  • Item #4861576
  • Manufacturer Part #7079808658
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Food grade
  • One hundred percent waterproof
  • Temperature range: -75°F to 350°F
  • Requires Certification

Documents


Specifications

Application:
Commercial Kitchen
Color Finish Name:
Clear
GSA Approved:
No
Material:
Silicone
Product Type:
Caulk
Size:
9.8 oz
UL Listed:
No
UPC:
070798086586