12 oz. Heavy Duty Construction Adhesive in Tan
Smart Bond™ 12 oz. Heavy Duty Construction Adhesive in Tan
Product Details
Product Details
- Heavy duty construction adhesive
- For use on wood, composite materials, plywood, drywall, foam, concrete, brick, stone, steel, aluminum, PVC, fiberglass and painted surfaces
- Excellent adhesion and gap bridging
- Eight minute open time
- Connect the safety pin to the nozzle and the product remains usable for up to 30 days
Specifications
- Collection:
- Smart Bond™
- Color Finish Name:
- Tan
- Maximum Temperature:
- 195
- NSF Certified:
- No
- Product Type:
- Construction Adhesive
- Size:
- 12 oz
- UPC:
- 070798000384