This product requires certification to purchase.

4 lbs. General Purpose Floor Leveler and Patch in Off White

DAP

Webpatch 90™ 4 lbs. General Purpose Floor Leveler and Patch in Off White

  • Fast #
  • Part #D7079810314
  • Item #4669944
  • Manufacturer Part #7079810314
3.9 out of 5 Customer Rating
Brand image
DAP

Webpatch 90™ 4 lbs. General Purpose Floor Leveler and Patch in Off White

  • Fast #
  • Part #D7079810314
  • Item #4669944
  • Manufacturer Part #7079810314
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Off White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Nashville, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A general purpose, gypsum-based floor leveler and patch
  • Use to patch cracks and holes in drywall, wood, concrete and masonry
  • Prepares surfaces for carpet, rubber, wood flooring, and other materials
  • Requires Certification

Specifications

Collection:
Webpatch 90™
Color Finish Category:
Whites
Color Finish Name:
Off White
Depth:
3-3/4 in
Height:
8 in
Size:
4 lbs
UPC:
070798103146