This product requires certification to purchase.

16 oz. Adhesive Spray

DAP

Weldwood® 16 oz. Adhesive Spray

  • Fast #
  • Part #D00118
  • Item #4669969
  • Manufacturer Part #00118
4.6 out of 5 Customer Rating
Brand image
DAP

Weldwood® 16 oz. Adhesive Spray

  • Fast #
  • Part #D00118
  • Item #4669969
  • Manufacturer Part #00118
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 960
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mist spray
  • Provides a temporary or permanent bond
  • Used on Trim work, Upholstery Work
  • Mist spray formula that can be used for the temporary or permanent bonding of lightweight materials including carpeting, foils, many plastics, papers, felt, foams, metals and cardboard
  • Requires Certification

Documents


Specifications

Application:
Foils, Carpet, Paper, Foam, Felt
Collection:
Weldwood®
Color Finish Category:
Clear
Color Finish Name:
Clear
Maximum Temperature:
150
NSF Certified:
No
Product Type:
Spray Adhesive
Size:
16 oz
UPC:
070798001183