This product requires certification to purchase.

16 oz. High-Strength Spray Adhesive in Clear

DAP

Weldwood® 16 oz. High-Strength Spray Adhesive in Clear

  • Fast #
  • Part #D00121
  • Item #4669971
  • Manufacturer Part #00121
3.9 out of 5 Customer Rating
Brand image
DAP

Weldwood® 16 oz. High-Strength Spray Adhesive in Clear

  • Fast #
  • Part #D00121
  • Item #4669971
  • Manufacturer Part #00121
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 960
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A high-strength, high-temperature resistant formulation that bonds wood, metal and plastic
  • Long open time
  • Requires Certification

Specifications

Collection:
Weldwood®
Color Finish Name:
Clear
Maximum Temperature:
120
NSF Certified:
No
Product Type:
Spray Adhesive
Size:
16 oz
UPC:
070798001213