2 in. x 100 ft. Tape
2 in. x 100 ft. Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 100 ft
- Product Type:
- Tape
- Size:
- 2 in x 100 ft
- Thickness:
- 0.125 in
- Width:
- 2 in