This product requires certification to purchase.

12 oz. Hot and Cold Foam Cup in White (Case of 1000) (Case of 1000)

Dart Container

12 oz. Hot and Cold Foam Cup in White (Case of 1000) (Case of 1000)

  • Fast #
  • Part #DCC12J12
  • Item #4622996
  • Manufacturer Part #DCC 12J12
5 out of 5 Customer Rating
Brand image
Dart Container

12 oz. Hot and Cold Foam Cup in White (Case of 1000) (Case of 1000)

  • Fast #
  • Part #DCC12J12
  • Item #4622996
  • Manufacturer Part #DCC 12J12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 14
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Insulated foam keeps beverages at proper serving temperature while keeping hands comfortable
  • Good for hot and cold beverages
  • Includes 40 bags of 25 cups
  • Requires Certification

Specifications

Capacity:
12 oz
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Foam
Package Quantity:
Case of 1000
Size:
12 oz