This product requires certification to purchase.

3 oz. Treated Flat Bottom Water Paper Cup

Dart Container

Bare® Eco-Forward® 3 oz. Treated Flat Bottom Water Paper Cup

  • Fast #
  • Part #SCC44BB
  • Item #7470141
  • Manufacturer Part #44-2050
3.1 out of 5 Customer Rating
Brand image
Dart Container

Bare® Eco-Forward® 3 oz. Treated Flat Bottom Water Paper Cup

  • Fast #
  • Part #SCC44BB
  • Item #7470141
  • Manufacturer Part #44-2050
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rolled rim cup
  • Cold applications
  • Made with plant-based renewable resources
  • Cost efficient/economical
  • Capacity: 3 ounce
  • Height: 2-2/5"
  • Top diameter: 2-1/5"
  • Bottom diameter: 1-3/5"
  • Sustainable features: SFI/FSC, Eco-Forward®, ASTM D6400/D6868, Bare™ by Solo®
  • Color: White
  • Requires Certification

Specifications

Capacity:
3 oz
Collection:
Bare® Eco-Forward®
Color Finish Name:
White
Diameter:
2-1/5 in
EPA Compliant:
No
EcoLogo Certified:
No
Forest Stewardship Council (FSC):
No
Green Seal Certified:
No
Height:
2-2/5 in
Material:
Paper
UPC:
041165002010