This product requires certification to purchase.

5 oz. HIPS Cup in Translucent

Dart Container

Conex® Galaxy® 5 oz. HIPS Cup in Translucent

  • Fast #
  • Part #DCCY5CT
  • Item #7469620
  • Manufacturer Part #Y5
4.1 out of 5 Customer Rating
Brand image
Dart Container

Conex® Galaxy® 5 oz. HIPS Cup in Translucent

  • Fast #
  • Part #DCCY5CT
  • Item #7469620
  • Manufacturer Part #Y5
4.1 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Economical alternative from plastic cups
  • Provide the safety and convenience with double sidewall ridges for added strength
  • Rolled rim provides a secure lid fit
  • For use with 605TP lid
  • Requires Certification
Dimensions & Measurements
Capacity
5 oz
Diameter
2-3/5 in
Height
2-9/10 in
Package Quantity
Case of 2500
Characteristics & Features
Brand Model Compatibility
605TP Lid
Collection
Conex® Galaxy®
Color Finish Name
Translucent
Material
Plastic
Material Type
HIPS
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
UPC
041594442074