32 oz. Polypropylene Microwaveable Deli Container Lid
MicroGourmet® 32 oz. Polypropylene Microwaveable Deli Container Lid
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for superior strength and durability
- Clear plastic deli container is perfect for use in any deli, grocery store, carry-out establishment, and much more
- The convenient clear plastic allows you to easily view and identify the contents of the container
- Made from heavy duty polypropylene, this durable deli container is also microwaveable, meaning it is able to be used for a diverse range of applications
- Capacity: 32 ounces
- Microwaveable
Specifications
- Capacity:
- 32 oz
- Collection:
- MicroGourmet®
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-7/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Lid