This product requires certification to purchase.

10 oz. PET Cold Water Cup in Clear

Dart Container

Solo® Ultra Clear™ 10 oz. PET Cold Water Cup in Clear

  • Fast #
  • Part #DCCTP10DCT
  • Item #7469608
  • Manufacturer Part #TP10D
4.7 out of 5 Customer Rating
Brand image
Dart Container

Solo® Ultra Clear™ 10 oz. PET Cold Water Cup in Clear

  • Fast #
  • Part #DCCTP10DCT
  • Item #7469608
  • Manufacturer Part #TP10D
4.7 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Capacity: 10 ounce
  • Medium
  • Requires Certification

Specifications

Capacity:
10 oz
Collection:
Solo® Ultra Clear™
Color Finish Name:
Clear
Diameter:
3-1/10 in
EPA Compliant:
No
EcoLogo Certified:
No
Forest Stewardship Council (FSC):
No
Green Seal Certified:
No
Height:
4 in
Material:
Plastic
Material Type:
PET
Package Quantity:
Case of 1000
UPC:
041594991916