2 in. Brass Shower Drain
2 in. Brass Shower Drain
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Brass