This product requires certification to purchase.

Privacy Door Lever Set with Decorative Remsen Trim in Matte Black

Schlage®

Davlin Privacy Door Lever Set with Decorative Remsen Trim in Matte Black

  • Fast #
  • Part #SCH181106
  • Item #10806173
  • Manufacturer Part #F40 DAV 622 RMN
5 out of 5 Customer Rating
Brand image
Schlage®

Davlin Privacy Door Lever Set with Decorative Remsen Trim in Matte Black

  • Fast #
  • Part #SCH181106
  • Item #10806173
  • Manufacturer Part #F40 DAV 622 RMN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 280
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.39, ANSI A156.2
Collection:
Davlin
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Metal
Handle Type:
Privacy
Length:
3-4/5 in
Material:
Zinc
Style:
Contemporary
Thickness:
1-5/8 in, 1-1/2 in, 1-3/8 in, 1-3/4 in
UPC:
194555181106