1/4 - 3/4 in. Self Adjusting Wire Stripper and Cutter
1/4 - 3/4 in. Self Adjusting Wire Stripper and Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Industrial
- Color Finish Name:
- Black, Orange
- Cutting Capacity:
- 1/4 in - 3/4 in
- Tool Type:
- Crimper
- UL Listed:
- No
- UPC:
- 715253003141
- Weight:
- 1 lb