1-1/4 x 3/4 in. FIPT Polyethylene Saddle

You last purchased this on
 
Dawn Industries

1-1/4 x 3/4 in. FIPT Polyethylene Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dawn Industries

1-1/4 x 3/4 in. FIPT Polyethylene Saddle

  • Fast #
  • Part #D125D
  • Item #1834272
  • Manufacturer Part #125D
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FIPS
Fits Pipe Size:
1-1/4 in
Material:
Plastic
Material Type:
Polyethylene
Tap Size:
3/4 in
Type:
D125D