1 in. Polybutylene Saddle with Swing Elbow
1 in. Polybutylene Saddle with Swing Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- Yes
- Color Finish Name:
- Orange
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- Polybutylene
- UPC:
- 715253000157