1 in. Plain End Plastic Coupling
1 in. Plain End Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Strong and Convenient
- Save on material cost
- Faster to install
- Universal thread sizes
- Save on labor cost
- Barb and Spike design
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polybutylene
- NSF Certified:
- No