This product requires certification to purchase.

1 x 1/2 in. FIPT Polyethylene Saddle

Dawn Industries

1 x 1/2 in. FIPT Polyethylene Saddle

  • Fast #
  • Part #D100CGD
  • Item #126105
  • Manufacturer Part #100C
3.4 out of 5 Customer Rating
Brand image
Dawn Industries

1 x 1/2 in. FIPT Polyethylene Saddle

  • Fast #
  • Part #D100CGD
  • Item #126105
  • Manufacturer Part #100C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 250
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for MDPE pipe on outdoor irrigation
  • No tools needed - primer and glue necessary
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connections
FIPS
Fits Pipe Size
1 in
Tap Size
1/2 in
Characteristics & Features
Clean Bagged
No
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
UPC
715253100048