1-1/4 x 1-1/4 x 1/2 in. FIPT Reducing Polybutylene Saddle Tee
Kwik Seal® 1-1/4 x 1-1/4 x 1/2 in. FIPT Reducing Polybutylene Saddle Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- Yes
- Collection:
- Kwik Seal®
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 1/2 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No