3-1/4 in. Pipe Saw Replacement Blade

You last purchased this on
 
Dawn Industries

KwikCut™ 3-1/4 in. Pipe Saw Replacement Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dawn Industries

KwikCut™ 3-1/4 in. Pipe Saw Replacement Blade

  • Fast #
  • Part #DBT135
  • Item #438254
  • Manufacturer Part #BT135
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Application:
Cutting
Blade Length (in):
3-1/4 in
Brand Model Compatibility:
39EP27 Cutter
Clean Bagged:
No
Coating:
PTFE
Collection:
KwikCut™
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
IAPMO Listed -:
No
Material:
Steel
Portable:
No
Tool Type:
Replacement Blade
UL Listed:
No