1.5 - 3 Ton - Downflow - Aluminum - Uncased - Coil
1.5 - 3 Ton - Downflow - Aluminum - Uncased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- Casing:
- Cased
- Coil Type:
- Evaporator
- Configuration:
- Horizontal
- Depth:
- 22-17/50 in
- Height:
- 22-1/20 in
- Indoor Outdoor:
- Indoor
- Length:
- 28-3/16 in
- MBH:
- 36
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2 Ton
- Tonnage:
- 1.5 - 3 Ton
- UL Listed:
- Yes
- Width:
- 16-51/100 in