10 Ton Two Stage Commercial Packaged Heat Pump

You last purchased this on
 
Day & Night®

10 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHV120L02A0AAA
  • Item #9935515
  • Manufacturer Part #RHV120L02A0AAA
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

10 Ton Two Stage Commercial Packaged Heat Pump

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Application:
Commercial
Coil Type:
Aluminum Fin
Configuration:
Convertible
ETL Listed:
Yes
IEER:
15.0
IEER Range:
14.0 - 99.9
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
10 Ton