2.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1
2.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 72 dB)
- Single stage compressor operation
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Efficient, single stage scroll compressor
- Single speed fan motor
- System protecting filter drier
- Durable, protective inlet grille panels allow easy coil cleaning
- Baked-on powder-coat finish over galvanized steel
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 23 in
- EER2:
- 13.5
- Energy Star Compliant:
- Yes
- Height:
- 28 in
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product could expose you to lead and lead compounds.
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 16.0
- Tonnage:
- 2.5 Ton
- UPC:
- 810150840797
- Volts:
- 208/230V, 208/240/1/60V
- Weight:
- 145 lb
- Width:
- 23 in