2.5 Ton - Multipoise Evaporator A-Coil - Cased - R-454B - 17" W
2.5 Ton - Multipoise Evaporator A-Coil - Cased - R-454B - 17" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Casing:
- Cased
- Coil Type:
- A
- Configuration:
- Multi-Position
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2.5 Ton
- Weight:
- 54.2 lb
- Width:
- 23-1/2 in