3/4 hp 1200 RPM 115V ECM Blower Motor
3/4 hp 1200 RPM 115V ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Blower Type:
- ECM
- Horsepower:
- 3/4 hp
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- Volts:
- 115V
- Weight:
- 25 lb