3 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1
3 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Compressor Type:
- Scroll
- EER2:
- 9.8
- Energy Star Compliant:
- Yes
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product could expose you to lead and lead compounds.
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- Tonnage:
- 3 Ton
- UPC:
- 810150841183
- Volts:
- 208/230V, 208/240/1/60V
- Weight:
- 134 lb
- Width:
- 31-19/100 in