This product requires certification to purchase.

3 Tons 15 Seer 460V High Static Heat Pump

International Comfort Products

3 Tons 15 Seer 460V High Static Heat Pump

  • Fast #
  • Part #IRHH036L0BA0AAA
  • Item #4669421
  • Manufacturer Part #RHH036L0BA0AAA
5 out of 5 Customer Rating
Brand image
International Comfort Products

3 Tons 15 Seer 460V High Static Heat Pump

  • Fast #
  • Part #IRHH036L0BA0AAA
  • Item #4669421
  • Manufacturer Part #RHH036L0BA0AAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
34400 Btu/h
Configuration:
Convertible
Energy Star Compliant:
Yes
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
15.0
Tonnage:
3 Ton
Volts:
460V