This product requires certification to purchase.

3.5 Ton - 15 SEER - Air Conditioner - Coil Guard Grille - R-410A

International Comfort Products

R4A5 Series 3.5 Ton - 15 SEER - Air Conditioner - Coil Guard Grille - R-410A

  • Fast #
  • Part #IR4A542GKA
  • Item #7002268
  • Manufacturer Part #R4A542GKA
4.2 out of 5 Customer Rating
Brand image
International Comfort Products

R4A5 Series 3.5 Ton - 15 SEER - Air Conditioner - Coil Guard Grille - R-410A

  • Fast #
  • Part #IR4A542GKA
  • Item #7002268
  • Manufacturer Part #R4A542GKA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Gilroy, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Scroll compressors on all models
  • Copper tube or aluminum fin coil
  • Easy access service valves on all models
  • External high and low refrigerant service ports
  • Only two screws to access control panel
  • Pre-painted cabinet finish over galvanized steel
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
22.3
BTU:
42000
BTU Cooling Rating:
40000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3700
Coil Type:
Aluminum Fin
Collection:
R4A5 Series
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
31-3/16
EER:
12.5
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
119.36
Height:
28-7/16
Horsepower:
1/4 hp
Liquid Line (OD):
3/8
MBH:
42
Max CFM:
3700
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
15.0
Sound Blanket:
Yes
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
191
Width:
31-3/16