4 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1
4 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Compressor Type:
- Scroll
- EER2:
- 11.2
- Energy Star Compliant:
- No
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.8
- Tonnage:
- 4 Ton
- Volts:
- 208/230V, 208/240/1/60V
- Weight:
- 179 lb
- Width:
- 31-1/5 in