5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1
5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Single stage compressor operation
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Efficient, single stage scroll compressor
- System protecting filter drier
- Durable, protective tight wire grille panels allow easy coil cleaning
- High-gloss, baked-on powder-coat finish over galvanized steel
- Compatible with most cooling thermostats
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 1.52
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 55 dB
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Energy Star Most Efficient:
- Yes
- Height:
- 38-7/8 in
- Horsepower:
- 0.25 hp
- Length:
- 31-1/5 in
- Lock Rotor Amps (LRA):
- 157
- Max CFM:
- 2250 cfm
- Maximum Overcurrent Protection (MOP):
- 50
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 23.7
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 16.5
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 216 lb
- Width:
- 31-1/5 in