5 Tons High Static Packaged Heat Pump
5 Tons High Static Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 61500 Btu/h
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 80 dB
- EER:
- 11.15
- Energy Star Compliant:
- No
- Height:
- 41-19/50 in
- Horsepower:
- 1/4 hp
- Length:
- 74-19/50 in
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 13.2
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 590 lb
- Width:
- 46-3/4 in