5kW Single Phase Electric KW Heat Strip
5kW Single Phase Electric KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 17.8, 19.7
- BTU:
- 17061
- Brand Model Compatibility:
- FJM Series
- Height:
- 8 in
- Length:
- 19 in
- MBH:
- 17.061
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater
- Stages:
- Five
- Tonnage:
- 1.5 Ton
- Volts:
- 230V
- Watts:
- 5 kW
- Weight:
- 5 lb
- Width:
- 11 in