6,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
6,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.35
- Application:
- Residential
- BTU:
- 6000
- BTU Cooling Rating:
- 6000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- CFM:
- 176 ft3/min
- Decibel Rating (dB):
- 36.9 dB
- Depth:
- 7-87/100 in
- EER:
- 15.0
- Energy Star Compliant:
- Yes
- HSPF:
- 11.0
- Height:
- 11-61/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 6
- Max CFM:
- 308 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.5 Ton
- Volts:
- 208/230V
- Weight:
- 17.64 lb
- Width:
- 31-57/100 in
- Zones:
- 1