This product requires certification to purchase.

7.5 Ton Two Stage Commercial Packaged Heat Pump

International Comfort Products

7.5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHV090L02A0AAA
  • Item #9935513
  • Manufacturer Part #RHV090L02A0AAA
5 out of 5 Customer Rating
Brand image
International Comfort Products

7.5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHV090L02A0AAA
  • Item #9935513
  • Manufacturer Part #RHV090L02A0AAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Aluminum Fin
Compressor Stages:
Two Stage
Configuration:
Convertible
ETL Listed:
Yes
IEER:
15.0
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
7.5 Ton