This product requires certification to purchase.

3.5 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

International Comfort Products

C4A6S Series 3.5 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IC4A6S42AKAWA
  • Item #9845046
  • Manufacturer Part #C4A6S42AKAWA
3.3 out of 5 Customer Rating
Brand image
International Comfort Products

C4A6S Series 3.5 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IC4A6S42AKAWA
  • Item #9845046
  • Manufacturer Part #C4A6S42AKAWA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Single-stage compressor operation
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Wi-Fi® enabled remote access with the Ion™ system control
  • Efficient, single stage scroll compressor
  • Single speed fan motor
  • System protecting filter drier
  • Durable, protective tight wire grille panels allow easy coil cleaning
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
32.8
BTU:
42000
BTU Cooling Rating:
40000 Btu/h
CFM:
3890
Coil Type:
Aluminum Fin
Collection:
C4A6S Series
Communicating:
Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
31-3/16
EER:
13.0
EER2:
13
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
129.6
Height:
32-1/8
Horsepower:
1/4 hp
Length:
31-3/16
Liquid Line (OD):
3/8
MBH:
42
Max CFM:
3890
Max Fuse Size:
50
Phase:
Single Phase
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
16.5
SEER2:
16
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
225
Width:
31-3/16