This product requires certification to purchase.

7.5 Ton 1/4 hp Single Stage R-410A Commercial Air Conditioner Condenser

International Comfort Products

CAS 7.5 Ton 1/4 hp Single Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #ICAS091HGA0A00A
  • Item #10056770
  • Manufacturer Part #CAS091HGA0A00A
5 out of 5 Customer Rating
Brand image
International Comfort Products

CAS 7.5 Ton 1/4 hp Single Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #ICAS091HGA0A00A
  • Item #10056770
  • Manufacturer Part #CAS091HGA0A00A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU Cooling Rating:
92000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
CAS
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Vertical
Decibel Rating (dB):
85 dB
Energy Star Compliant:
No
Height:
42-3/8
Horsepower:
1/4 hp
IEER:
11.8
IEER Range:
0 - 13.0
Length:
45-7/8
Liquid Line (OD):
1/2
Max CFM:
6000
Max Fuse Size:
50
Phase:
Three Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-1/8
Tonnage:
7.5 Ton
Tonnage:
6 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
59-3/8