5 Ton - up to 19.0 SEER2 - Variable-Speed Air Conditioner - R-410A
CVA9 Series 5 Ton - up to 19.0 SEER2 - Variable-Speed Air Conditioner - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Five stages of variable speed compressor operation, providing our best temperature and summer humidity control
- High-efficiency variable speed fan works with compressor for our best levels of quiet, efficient operation
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Wi-Fi® enabled remote access with the Ion™ system control
- 10 year no hassle replacement™ limited warranty
- 10 year parts limited warranty
Specifications
- A2L Compatible:
- No
- AMP:
- 40
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4500 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- CVA9 Series
- Communicating:
- Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 72 dB
- Depth:
- 31-3/16 in
- EER:
- 10.0
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 132.8 oz
- Height:
- 42-5/16 in
- Horsepower:
- 1/3 hp
- Length:
- 33-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4500 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 900
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 19.0
- SEER2:
- 19.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 229 lb
- Width:
- 31-3/16 in