4 Ton - Multi-Position - Air Handler
DLFLAB 4 Ton - Multi-Position - Air Handler
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Modes: cool, heat, dry, fan, auto
- 4-way installation (up flow, down flow, right, left)
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet indoor operation
- Less than 2% air leakage
- Easy maintenance
- Automatic airflow technology with static pressure up to 0.8 in WG
- New aluminum coil
- Anti-corrosive fin coating
Documents
Specifications
- AMP:
- 7.5
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Brand Model Compatibility:
- DLCLRC
- CFM:
- 1282 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- DLFLAB
- Configuration:
- Multi-Position
- Depth:
- 21 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Green Product:
- Yes, Energy Star
- Height:
- 49 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 1471 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 132.5 lb
- Width:
- 21 in