2.5 Ton - Multi-Position - Aluminum - A - Coil
EAM4X Series 2.5 Ton - Multi-Position - Aluminum - A - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 1-1/2 thru 5 tons
- Bolt-on R-410A TXV metering device factory installed on all models
- TXV and manifold positioned to the side for easier cleaning
- Innovative drain pan design for complete water removal
- Two condensate drain connections
- Two piece delta plate for easier removal and cleaning
- Cabinet widths match flush with ICP gas furnaces
- Removable front access panel
- Hemmed flanges for safer handling
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 1250 ft3/min
- Casing:
- Cased
- Coating:
- Galvanized
- Coil Type:
- A
- Collection:
- EAM4X Series
- Configuration:
- Multi-Position
- Depth:
- 20-5/8 in
- ETL Listed:
- No
- Height:
- 25-13/16 in
- Indoor Outdoor:
- Outdoor
- Length:
- 15-1/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum, Steel
- Max CFM:
- 1250 cfm
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Weight:
- 52 lb
- Width:
- 14-3/16 in